Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cable Fixed Memory Card Reader

3.33 (3)
Interface
USB2.0/1.1
Slot
Four
Warranty Period
6 Months
Consumption Electric Current (mA)
Including the current consumption by 150 (Max) memory card
Connector Shape
USB Type A
Supply Voltage
5.0V+/-5%
Power
USB bus power
Accessories
Instruction manual
...see all>
Product Options
ADD TO CART
Color Cable Length (cm) Maximum data-transfer Rate (Mbps) (theoretical value) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Cable Length (cm) Maximum data-transfer Rate (Mbps) (theoretical value) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White Not including about 1.7 connector USB2.0/480,USB1.1/12 1PC 1 MR-K009WH 40143135 11.99 SGD
In stock
Black I do not include about 1.7 connector USB2.0/480, USB1.1/12 1PC 1 MR-K009BK 40143101 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Copy the PS memory card.
1
From Japan
On 2017-07-05 20:00:39
There is something different from the purpose, so you have to leave it alone. From now on, I thought you wanted me to describe an SD card.
This review is about item#40143101.
When storing digital camera photo data on PC.
5
From Japan
On 2015-06-24 08:38:26
The main body is always connected to the PC while using it. It is easy to understand with the access lamp and I do not feel any problem with plugging / unplugging the SD card.
This review is about item#40143135.
Reading the SD card
4
From Japan
On 2014-11-07 14:37:15
I bought this because the card slot of the PC body became bad. The reaction at the time of SD is also superior and it is without saying with access lamp.
This review is about item#40143101.

Related Products