Buy more than* S$200* and get FREE SHIPPING

Cable Storage Memory Card Reader

4.50 (2)
Interface
USB2.0/1.1
Slot
Four
Warranty Period
6 Months
Connector Shape
USB Type A
Supply Voltage
5.0V+/-5%
Power
USB bus power
Accessories
Instruction manual
...see all>
Product Options
ADD TO CART
Color Cable Length (cm) Maximum data-transfer Rate (Mbps) (theoretical value) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Cable Length (cm) Maximum data-transfer Rate (Mbps) (theoretical value) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1.1 hours About (=> 1lm) USB2.0/480,USB1.1/12 1PC 1 MR-K010WH 40143171 -
Discontinued
[x]
Black I do not include about 4.5 connector USB2.0/480, USB1.1/12 1PC 1 MR-K010BK 40143144 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Data input on personal computer
4
From Japan
On 2015-11-20 17:53:32
I could use it without problems.
This review is about item#40143144.
Replacement
5
From Japan
On 2015-08-14 07:00:41
I bought it because the condition of the card reader I used was bad. Cable can be stored, more compact than previously used. Micro SD can also be used as it is, usability has improved. Cable storage is convenient. You do not have to look for cables. However, since the cable is short, it becomes dangling when connecting to the PC.
This review is about item#40143144.

Related Products