Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Full HD 3 Mega Pixel Web Camera

3.00 (1)
Directivity
Camera built-in microphone / omnidirectional
Interface
USB2.0 (Type A Male)
Pixel Number
3 million pixels
Element
1/4 inch CMOS sensor
Focus
Fixed Focus
Angle Adjustment Range
Up and down
Functions
There camera / status indicator
Dimensions (Width W x Depth D x Height H) (mm)
(Including base), camera / 63x50x30 included headset / 37x16x17
Cable Length (m)
Camera / about 1.45, comes with headset / about 2.0
Form
Camera built-in microphone / electret condenser system
...see all>
Product Options
ADD TO CART
Maximum Resolution Input Sensitivity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Resolution Input Sensitivity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Hanging vertical two) 2.241 Camera / 73, comes with headset / 23 1PC 1 UCAM-DLE300TWH 40143266 -
Discontinued
[x]
2048x1536 pixels Camera built-in microphone /-38DB +/-4DB 1PC 1 UCAM-DLE300TBK 40143241 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For monitoring
3
From Japan
On 2014-06-12 12:34:32
There is no problem to use indoors, but when you take the outdoors from the indoor through the window, it gets whitish overall. Since you can not set the backlight to adjust, you must lower the white balance and do not shoot in the dark, it will not reflect well outdoors.
This review is about item#40143241.

Related Products