Buy more than* S$200* and get FREE SHIPPING

Dust Cloth

4.50 (2)
Dimension (mm)
About 200x300
Material
100% Polyester
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 - 40139364 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Light stains wipe-up of such
4
From Japan
On 2014-12-17 18:00:14
Enough cheap pricing ... Water-absorbent ... this is not good enough. Several times wash and also water-absorbent ones embezzled does not seem to be high level. ... Dust-up wipe is us to clean adsorbed with a dry cloth. Light oil dirt also raised wipe with a small amount of detergent. Depending on the size ... use, easy to use with one hand size.
This review is about item#40139364.
Internal cleaning
5
From Japan
On 2013-03-05 13:32:50
When I dried the clinch in the room, it was a trouble for me to smell Munmun in the middle of drying. Water clothes here are dry soon quickly, so it is good that there is no smell.
This review is about item#40139364.

Related Products