Buy more than* S$200* and get FREE SHIPPING

AC Adapter Tapped Type for USB Charging,Output 2.1A * 2 Ports

3.50 (2)
Rated Input
(USB port section) AC100V, 24VA 50/60Hz, up to (AC outlet) 14A 100V 1400W total
Outlet
(AC) 1 piece mouth
Connector
(USB) A type
Rated Output
DC5.1V, 2100mA total
Number of Ports
2
Weight (g)
About 82.5
Dimension (mm)
64x21.5x80
Compatible Models
(I except the iPod launched 2003 and earlier years) iPod series equipped with the Dock connector and 2 iPad iPhone4S 4.3 GS 3G iPad
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 ACA-IP25BK 40139976 28.99 SGD
In stock
White 1PC 1 ACA-IP25W 40139985 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For charging the head lamp etc.
5
From Japan
On 2017-02-06 15:12:44
It comes with two USB ports, and it is very useful as it has a power outlet.
This review is about item#40139976.
Charging such as smartphone
2
From Japan
On 2014-12-22 17:22:49
When connecting an ordinary USB cable to a smartphone, it seems to become standard charging, so there was no advantage of high power output. I told that there is a USB cable exclusively for charging, and when I used it, I was able to charge it in a relatively short time. I think that it is good if it is in the item description. It seems that iPod Classic purchased in 2009 is charging, but it did not become fully charged without displaying during charging as well. These are the results of connecting alone. It may be compatible depending on equipment.
This review is about item#40139985.

Related Products