Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Smartphone Case

5.00 (1)
Weight (g)
About 32, About 32
Color
Black, Black
Dimension (mm)
Inner dimensions (Reference storage dimensions) W70xD15xH135, external dimensions W90xD15xH142, (Reference storage size) W70xD15xH135, outer size W90xD15xH142 inside dimension
Material
Nylon, Nylon
Compatible Models
Each company smart phone, iPhone, etc., Companies, such as smartphones and iPhone
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PDA-SPC2BK 40140177 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used during outdoor activities
5
From Japan
On 2014-10-07 14:40:53
It is easy to use for price
This review is about item#40140177.

Related Products