Buy more than* S$200* and get FREE SHIPPING

AC Adapter for Smart Phone

3.67 (3)
Rated Input
AC100V to 240V
Rated Output
DC5V, 1000mA
Cable Length (m)
About 1
Compatible Models
Smart phone with a micro USB charging port
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 ACA-IP21SW 40140466 -
Discontinued
[x]
Black 1PC 1 ACA-IP21SBK 40140457 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Charging a workplace smartphone
4
From Japan
On 2015-07-31 08:07:51
Strictly speaking, the code is somewhat short. Adapter part is slightly big. Just like this. It is neither possible nor impossible.
This review is about item#40140457.
For smart charging
4
From Japan
On 2014-03-05 08:48:50
There is no particular problem
This review is about item#40140457.
charging
3
From Japan
On 2013-12-02 18:15:14
I am using it without problems.
This review is about item#40140466.

Related Products