Buy more than* S$200* and get FREE SHIPPING

Touch Pen for Smart Phone and Tablet Type Device

1.00 (1)
Diameter (phi mm)
With the exception of (body) 8.5 / clip portion, (rubber part) thick 8 people, 5 Narrow
Color
Silver
Length (mm)
124
Compatible Models
Model with a capacitive type, pressure-sensitive, the optical touch panel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PDA-PEN27SV 40140606 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Use the tablet while working gloves.
1
From Japan
On 2013-10-26 04:43:11
I wanted to use a thinner instead of the pen for handwriting input of DOCOMO_SH - 08E, but the reaction is dull and it will not be usable. If you are only using the thicker one with Daiso's ballpoint pen (105 yen including tax) will return and it will be easier to use.
This review is about item#40140606.

Related Products