Buy more than* S$200* and get FREE SHIPPING

LCD Monitor Arm

4.00 (1)
Caution
Be careful of the interference the back panel, etc. Display size assumed shows a general guideline. Regarding mounting it, select based on the weight and load capacity of the display.
Movable Range (mm)
Angle (angle) / 100 degree screen rotation (rotation) / 90 degree vertical (vertical) / 0 to 270mm left and right (swing) / 360 degree screen left and right (pan) / 200 degree screen up and down (tilt) / 105
Maximum Loading Capacity (kgf)
41680
Weight (kg)
3.2
Dimension (mm)
114 x 480 x 760
Material
Body arm Paul / aluminum, resin parts / ABS resin, display fixed plate / steel (epoxy powder coating)
Compatible
24 to the inch
Accessories
Four display mounting screws (M4 x 12)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR-LA1003 40140843 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Molding machine
4
From Japan
On 2018-05-05 12:55:40
I found just an affordable size just fine. The shape is simple and good.
This review is about item#40140843.

Related Products