Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Keyboard Multi Cover

5.00 (3)
Dimension (mm)
520x250
Thickness (mm)
0.15
Material
Ether-based polyurethane
Accessories
Double-sided tape x1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 FA-MULTI2N 40140956 14.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For tapping sound prevention of keyboard
5
From Japan
On 2016-03-25 09:41:30
Tapping sound of the keyboard was purchased so was worrisome. Surprisingly to slapping sound is now small, attached was also easy because there is a graph paper and tape. At first I felt a little beat Zura is because there is a thick, but it was used to in two to three days.
This review is about item#40140956.
PC standard keyboard cover
5
From Japan
On 2014-10-19 19:11:51
Double-sided tape also well supplied with transparency has also been made well size.
This review is about item#40140956.
Key operation in the dirt convenient location
5
From Japan
On 2014-03-21 13:53:44
And can be easily installed, it is a good place strong in the dirt.
This review is about item#40140956.

Related Products