Buy more than* S$200* and get FREE SHIPPING

Pig Leather Glove

3.00 (3)
Palm Width (cm)
11.5
Middle Finger Length (cm)
8.5
Overall Length (cm)
23
Size
L
Material
Pig hide
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 214 40169473 8.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2015-12-21 14:45:08
It was not too thin, not too thick, I thought it was very easy to use with the same image as the gloves. I change more frequently when the price becomes cheaper a little more · · ·
This review is about item#40169473.
Protective fencing
3
From Japan
On 2014-11-06 16:15:33
It is very easy to use. Please lower the price.
This review is about item#40169473.
Casting finishing work in general
1
From Japan
On 2014-11-03 14:58:53
Skin quality is too bad. Just rubbing for a while, the hole opened. My fingertip seemed to open soon. It is a product of cheap worwd. Sewing also had extra skin protruding. I already do not buy this product.
This review is about item#40169473.

Related Products