Buy more than* S$200* and get FREE SHIPPING

Pig Crest Ranger Gloves

2.00 (2)
Purpose
Civil engineering, construction, steel and transportation, steel-reinforced, heavy equipment and other general tasks
Material
Pig skin
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 22.5 M 11 1Pair 1 212 40169482 10.99 SGD
Shipped after 2018-04-23
8.5 23 L 11.5 1Pair 1 212 40169491 9.99 SGD
Shipped after 2018-04-23
9 23.5 LL 12 1Pair 1 212 40169507 10.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Motorbike ride
3
From Japan
On 2013-06-10 18:09:11
Even if the size is L, you can not try on it, so it's difficult to make a decision. People who think that hands are a little big, I recommend LL. One of them was a defective item, but we were able to respond immediately.
This review is about item#40169491.
Electrical construction
1
From Japan
On 2013-03-26 23:05:20
Although not yet opened at all, the part which looks in the package table is beautiful and uses solid leather, but one side hidden in the package contains items that can only be described as garbage. I can only think that it is malicious. If you handle such items, your image will be bad, so it's better to actually open them yourself and use them. I think that it will be understood at the moment of opening. We will inspect it if we can open all of them, but we are waiting for your answer. Thank you for collecting garbage.
This review is about item#40169507.

Related Products