Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material Cuff Specification Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Functions Processing Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Cuff Specification Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Functions Processing Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pigskin + instep nylon Magic formula 12.5 9.5 24 Breathable Jia hosiery LL orange 1pair 1 203 17437123 10.99 SGD
Shipped after 2018-06-22
Pigskin + instep nylon Magic formula 12.5 9.5 24 Breathable Jia hosiery LL gray 1pair 1 203 17437218 10.99 SGD
Shipped after 2018-06-22
Pigskin + instep nylon Magic formula 12 9 23.5 Breathable Jia hosiery L gray 1pair 1 203 17437202 10.99 SGD
Shipped after 2018-06-22
Pigskin + instep nylon Magic formula 11 8.5 23 Breathable Jia hosiery M Red 1pair 1 203 17437132 10.99 SGD
Shipped after 2018-06-22
Pigskin + instep nylon Magic formula 12 9 23.5 Breathable Jia hosiery L Red 1pair 1 203 17437148 10.99 SGD
Shipped after 2018-06-22
Pig hide - 11 8 22.5 - - M - 1Pair 1 203 40169516 11.99 SGD
Shipped after 2018-06-22
Pig hide - 12 9 23.5 - - LL - 1Pair 1 203 40169534 10.99 SGD
Shipped after 2018-07-02
Pigskin + instep nylon Magic formula 11 8.5 23 Breathable Jia hosiery M orange 1pair 1 203 17437105 10.99 SGD
Shipped after 2018-06-22
Pigskin + instep nylon Magic formula 12.5 9.5 24 Breathable Jia hosiery LL Red 1pair 1 203 17437157 10.99 SGD
Shipped after 2018-06-22
Pigskin + instep nylon Magic formula 11 8.5 23 Breathable Jia hosiery M gray 1pair 1 203 17437193 10.99 SGD
Shipped after 2018-06-22
Pigskin + instep nylon Magic formula 12 9 23.5 Breathable Jia hosiery L orange 1pair 1 203 17437114 10.99 SGD
Shipped after 2018-06-22
Pig skin - 11.5 8.5 23 - - L - 1Pair 1 203 40169525 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Construction site
1
From Japan
On 2012-08-25 13:58:47
Specifications are bullshit. Although it is described as L size of 23 cm in length, the total length is 21.5 cm, S size when compared with other leather hands. Bastard goods which can not be told at all.
This review is about item#40169525.

Related Products