Buy more than* S$200* and get FREE SHIPPING

Polyethylene Gloves Black Lycaon

Purpose
Construction, civil engineering, agriculture, plant and other general tasks
Mass (g/dozen)
About 850
Gauge Number
7
Number of Threads
Five volumes
Overall Length (cm)
23
Size
One Size Fits All
Material
Polyester, acrylic, rayon 80%, others 20%
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 C-850 40169586 14.59 SGD
In stock
ADD TO CART

Related Products