Buy more than* S$200* and get FREE SHIPPING

Cotton Yarn Work Glove

Purpose
Construction, civil engineering, agriculture, plant and other general tasks
Mass (g/dozen)
About 720
Gauge Number
7
Number of Threads
3 this story
Overall Length (cm)
23
Size
One Size Fits All
Material
60% cotton, 35% polyester, 5% other
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 R-750 40169595 12.99 SGD
In stock
ADD TO CART

Related Products