Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pure Cotton Gloves Owl No.75

3.00 (1)
Purpose
Construction, civil engineering, agriculture, plant and other general tasks
Mass (g/dozen)
About 800
Gauge Number
7
Number of Threads
Five volumes
Overall Length (cm)
23
Size
One Size Fits All
Material
Pure cotton 100%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 OG009 40169604 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
welding
3
From Japan
On 2016-03-20 08:14:02
I expected that the quality is also good because the price is high, but this is the winner of the Monotaro in terms of the Cospa which does not change much with the product of the Monotaro
This review is about item#40169604.

Related Products