Buy more than* S$200* and get FREE SHIPPING

Pure Cotton Gloves Red

1.50 (2)
Purpose
Construction, civil engineering, agriculture, plant and other general tasks
Mass (g/dozen)
About 860
Gauge Number
7
Number of Threads
Five volumes
Overall Length (cm)
23
Size
One Size Fits All
Material
Pure cotton 100%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 C-860 40169613 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Welding operation
1
From Japan
On 2016-04-02 13:53:40
It was good when I first ordered, but now I have just broken and I am dissatisfied.
During machine operation
2
From Japan
On 2015-11-06 18:03:06
High unit price for quality
This review is about item#40169613.

Related Products