Buy more than* S$200* and get FREE SHIPPING

Light Work, Pure Cotton Gloves Non Slip

Purpose
Construction, civil engineering, agriculture, plant and other general tasks
Gauge Number
10
Palm Width (cm)
9.5
Materials (sliding resistant)
Vinyl chloride
Middle Finger Length (cm)
8
Overall Length (cm)
23
Size
One Size Fits All
Material
Pure cotton 100%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Pair) 1 OG007 40169622 17.99 SGD
In stock
ADD TO CART

Related Products