Buy more than* S$200* and get FREE SHIPPING

Cow Split Leather Gloves, Back Threaded, Oil Processing

4.00 (4)
Purpose
Automotive, shipbuilding, civil and construction, transport, steel framework, reinforced and more general work
Strength
Medium
Palm Width (cm)
11.5
Overall Length (cm)
24
Size
L
Material
Cowhide (split leather)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 514 40169631 6.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Grinder work etc.
5
From Japan
On 2017-02-15 17:34:02
I am using it in grinder work etc. I can feel the goodness of quality, so it is a waste that makes me dirty (I feel sorry).
This review is about item#40169631.
Dismantling work of buildings etc.
5
From Japan
On 2016-02-10 16:11:18
It is good to buy at this price.
This review is about item#40169631.
General civil engineering work
4
From Japan
On 2015-10-30 11:17:57
I think that this is the best even if the price is compared with the equivalent of other companies.
This review is about item#40169631.
Disintegration, dismantling of buildings
2
From Japan
On 2015-10-23 09:28:11
There are variations in the material of the product and soft leather immediately pierces.
This review is about item#40169631.

Related Products