Buy more than* S$200* and get FREE SHIPPING

Cowhide leather palm gloves,oil processing

1.50 (2)
Strength
Medium
Palm Width (cm)
11
Overall Length (cm)
23
Size
L
Material
Leather (split leather)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 513 40169647 8.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Driving a motorcycle, course maintenance
1
From Japan
On 2012-08-01 13:04:50
It is often. Whether the sewing pitch was coarse or small, when I used about 10 times, the thread of the connection part between the middle finger and the palm got frayed. Sorry.
This review is about item#40169647.
Work such as grass cutting
2
From Japan
On 2012-05-11 22:04:44
The skin is good, it is likely to last long. In L size, I can not use it, but it was small. I want you to handle LL size as well.
This review is about item#40169647.

Related Products