Buy more than* S$200* and get FREE SHIPPING

Cow Crest Ranger Gloves

3.00 (2)
Purpose
Civil engineering, construction, steel-reinforced and automobile factories and other
Strength
Large
Material
Cow leather
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 8 22.5 M 1Pair 1 302 40169656 14.99 SGD
In stock
11.5 8.5 23 L 1Pair 1 302 40169665 14.99 SGD
In stock
12 9 23.5 LL 1Pair 1 302 40169674 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Landscaping construction
1
From Japan
On 2017-07-26 11:27:54
Unlike pig leather, it is cowhide so it fits softly and hands. Velcro is not good at all. It is a product that can not be used because the hook and loop fastener does not stick immediately. I am sorry that leather is good. It is necessary to improve the Velcro.
This review is about item#40169665.
Every work
5
From Japan
On 2014-08-28 07:40:17
Until now I used pig leather, but it is still different. Even if it gets wet it will not be so hard and will last long. I think that it is good to compare price durability to the past.
This review is about item#40169674.

Related Products