NoteBuy more than* S$200* and get FREE SHIPPING

Insert

Tip Breaker
Breaker with
Corner Radius (mm)
0.06
Dimension l3 (mm)
1.1
Egocentric
Right hand
Inscribed Circle Diameter (phi mm)
9.525
Screw Type
60 degree general-purpose screw
Dimension t (mm)
1.6
Material
NS730
Type
Outer diameter screw
Specification
Pitch: 0.5 - 3.0 mm, Number of threads : 48-8
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 16ERAG60-B 40231423 -
Discontinued
[x]

Related Products