Buy more than* S$200* and get FREE SHIPPING

Mobile Battery for Smart Phone

4.00 (1)
Rated Output Current
800mA
Rechargeable Number
Once from 0% to 100%
Warranty Period
6 months
Battery
AA Ni-MH batteries or AA alkaline batteries
Body Dimensions (Width x Depth x Height) (mm)
35x81x36
Rated Output Voltage
DC5V
Rated Capacity
4 AA batteries x
Connector Shape
USB A Female
Weight (g)
(Without batteries) 42
Color
Black
Compatible Models
Xperia smartphone equipped with the (micro-B) terminal USB (TM) acro, such as S2, AQUOS PHONE Galaxy
Accessories
(For operation check) x4 AA-size alkaline batteries
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DE-U01D-1908BK 40143564 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Charging such as smartphones
4
From Japan
On 2012-07-30 16:44:41
No major problems There is also a possibility that the opening and closing of the lid is eliminated hard spear in subtle Hard to understand the direction of the battery
This review is about item#40143564.

Related Products