Buy more than* S$200* and get FREE SHIPPING

Micro-USB Cable [A - MicroB]

4.43 (7)
Transmission Rate (Mbps)
480
Plug
Gold-plated pin
Connector Shape
USB (A) Male - USB (Micro-B) male
Standard
USB2.0 standard (HI-SPEED mode) authentication
Color
Black
Compatible Models
Such as smart phone with a (male) side / USB Micro-B terminal charger USB Micro-B and PC with a (male) side / USB A USB A terminal
Specification
Double shielded cable
...see all>
Product Options
ADD TO CART
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.15 1PC 1 MPA-AMB015BK 40143731 8.99 SGD
In stock
1 1PC 1 MPA-AMB10BK 40143747 10.99 SGD
In stock
1.5 1PC 1 MPA-AMB15BK 40143756 14.99 SGD
In stock
2 1PC 1 MPA-AMB20BK 40143765 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Used by connecting to a smart charger.
1
From Japan
On 2016-12-11 02:04:23
After purchase, used for charging about five times a week, the microB on the smartphone side gently loose in about a month and the contact failure. If you look closely, the material of the nail part is weak and it is sauce. It is a bad thing not to compare with anker purchased elsewhere.
This review is about item#40143756.
USB
5
From Japan
On 2016-03-04 16:04:29
There is not much effort and no mistake here than looking at the store. What's cheaper. There is no problem with the product.
This review is about item#40143756.
Connection with microcomputer
5
From Japan
On 2015-08-03 15:42:11
Since I chose a long object, I did not have to move the computer to the location of the microcomputer.
This review is about item#40143765.
It is charging.
5
From Japan
On 2015-07-09 16:53:49
The length of 1 m is just right.
This review is about item#40143747.
For Iphone charging battery
5
From Japan
On 2014-06-22 21:11:36
I purchased it as a battery cable for Iphone charging. I bought it because the attached cable quickly became poor contact. You can feel that the sense of plug-in is surely connected reliably.
This review is about item#40143731.
Mobile etc.
5
From Japan
On 2014-03-28 21:07:27
The code is long with the charging of the Internet and it is very comfortable
This review is about item#40143765.
Data transfer and charging with smartphone
5
From Japan
On 2012-07-30 16:40:45
No problem Just no features It is difficult to ask for impressions
This review is about item#40143765.

Related Products