Buy more than* S$200* and get FREE SHIPPING

Touch Pen for Smart Phone,Long Type

4.50 (2)
Color
Black
Dimension (mm)
About 115xAbout 7.8phi
Material
Nib / silicon rubber body / aluminum alloy
Compatible Models
Various smartphone
Specification
With strap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-TPLBK 40143957 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When using a smartphone
5
From Japan
On 2017-05-01 23:56:40
It is very easy to use because the pen is long. It is regrettable that earphone jack insertion part goes well soon.
This review is about item#40143957.
Product inspection
4
From Japan
On 2016-06-09 14:55:19
I want a little more durability of the tip
This review is about item#40143957.

Related Products