Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Power Supply Tap with USB Charge Function

Rated Input
AC100V 24VA/50 to 60Hz
Outlet
2-pin x 1, USB x 2
Body Dimensions (Width x Depth x Height) (mm)
I except for the 64 x 22 x 80 plug part
Plug
2-pin plug swing
Weight (g)
89
Color
Black
Material
Body / ABS resin plug / PVC outlet / urea resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-UHS01-12200BK 40144027 -
Discontinued
[x]
ADD TO CART

Related Products