Buy more than* S$200* and get FREE SHIPPING

Large Thick Stitch Stapler

Purpose
For 30-170 sheets
Recycled Materials Utilization Rate (% )
60
Needle Loading Method
Magzine slide system
Nail Loading Number (pieces)
100
Maximum Stapling Depth (mm)
68
Filing Capacity
30-70 sheets (when using 1210 FA-H) 50-110 sheets (when using 1213 FA-H) 110-170 sheets (when using FA-H 1217)
Dimensions (Height H x Width W x Depth D) (mm)
215x90x390
Color
Gray
Weight (kg)
2.16
Compatible
(Needle)1210 FA-H, 1213 FA-H, 1217-FA-H
Accessories
Remover
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HD-12N/17 40144246 149.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products