Buy more than* S$200* and get FREE SHIPPING

Super Thick Stitch Stapler

Recycled Materials Utilization Rate (% )
60
Needle Loading Method
Magazine slide system
Nail Loading Number (pieces)
100
Maximum Stapling Depth (mm)
68
Filing Capacity
50-110 sheets (when using 1213 FA-H) 110-170 sheets (when using 1217 FA-H) 150-200 sheets (when using 1220 FA-H) 200-240 sheets (when using 1224 FA-H)
Dimensions (Height H x Width W x Depth D) (mm)
250x90x390
Color
Gray
Weight (kg)
2.26
Compatible
(Needle)1213 FA-H, 1217 FA-H, 1220-FA-H
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HD12N/24 40144255 279.90 SGD
Shipped after 2017-09-29
ADD TO CART

Related Products