Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Large Stapler

4.00 (1)
Recycled Materials Utilization Rate (% )
60
Needle Loading Method
Magazine slide method
Nail Loading Number (pieces)
100
Maximum Stapling Depth (mm)
60
Filing Capacity
50-110 pieces (1210FA-H use) 30 - 70 pieces (1213FA-H is used)
Dimensions (Height H x Width W x Depth D) (mm)
185x85x325
Color
Gray
Weight (kg)
1.43
Compatible
(Needle) 1210FA-H, 1213FA-H
Accessories
Remover
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HD-12N/13 40144273 84.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Documents
4
From Japan
On 2015-06-01 16:37:44
It is better to be able to exchange needle receivers.
This review is about item#40144273.

Related Products