Buy more than* S$200* and get FREE SHIPPING

2-Hole Punches

5.00 (2)
Positioning Range
A4 to Horizontal
Hole Intervals (mm)
80
Perforation Thickness (mm)
About ten
Perforation Capacity (Number of Sheets)
110
Dimensions (Height H x Width W x Depth D) (mm)
158 x 180 x 309
Depth (mm)
(Hole) 13
Hole Diameter (phi mm)
6
Weight (kg)
2.4
Material
Metal + plastic handle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DP-110 40144325 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
A4 processing of invoice
5
From Japan
On 2016-07-28 15:15:12
Even without applying a force too much it is very handy because can handle quantities together at one time.
This review is about item#40144325.
Binding of conference material
5
From Japan
On 2015-09-04 15:20:59
Made Easy drilling No need for power, it has come in handy very convenient. Efficiency of paperwork time went up.
This review is about item#40144325.

Related Products