Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Large Punch

Positioning Range
Up to A4 landscape
Hole Intervals (mm)
80
Perforation Thickness (mm)
About 16
Perforation Capacity (Number of Sheets)
180
Dimensions (Height H x Width W x Depth D) (mm)
191x202x372
Depth (mm)
(Hole) 13
Hole Diameter (phi mm)
6
Weight (kg)
2.9
Material
Metal + plastic handle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DP-180 40144334 -
Discontinued
[x]
ADD TO CART

Related Products