Buy more than* S$200* and get FREE SHIPPING

Magnet box

4.25 (4)
Outer Dimensions (Wide x Long x Height)(mm)
44x44x67
Accessories
Paper clips 50g (about 127 pieces)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR-GM4-B 40144343 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Essential items on the desk of the office
4
From Japan
On 2016-02-10 14:08:00
It is convenient so that you can use it independently from the desk drawer on the desk.
This review is about item#40144343.
For office use
5
From Japan
On 2014-10-27 15:07:18
Thank you for your quick response as usual. Also thank you.
This review is about item#40144343.
Clerical work
3
From Japan
On 2013-10-29 10:37:12
It is normal without permission. But when I started using it, I was struggling to take out the clip into vinyl.
This review is about item#40144343.
Clerical work
5
From Japan
On 2012-10-06 21:18:57
Reasonable and easy to use
This review is about item#40144343.

Related Products