Buy more than* S$200* and get FREE SHIPPING

Mono Eraser

4.50 (2)
Caution
Please note that it may stick on coated or plastic surface
Purpose
For ink, typewriters
Dimensions (Width W x Depth D x Height H) (mm)
16x8x67
Standard
Promoting Green Purchasing Act compliant
Weight (g)
13
Material
Eraser : natural rubber, powder vitrifying Rolling papers: recycled paper
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ES-512A 40144605 1.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Correction, etc. of documents
5
From Japan
On 2016-10-28 08:49:37
And be clean and correct, it was good because it is used as a document.
This review is about item#40144605.
Use in the workplace
4
From Japan
On 2015-06-15 19:57:00
Characters that I wrote a good feeling with a ballpoint pen depends on the condition put the power, but you can clean erase. This is a necessity. Improvements, I think that pen type, may if there is a type of about 5 mm in major axis if possible.
This review is about item#40144605.

Related Products