Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

While With Adhesive Binding for Stapler

4.60 (5)
Needle Loading Method
One-touch open system
Nail Loading Number (pieces)
100
Maximum Stapling Depth (mm)
235
Filing Capacity
About 15 sheets (Maximum.)
Dimensions (Height H x Width W x Depth D) (mm)
55x43x309
Weight (g)
380
Color
Black
Compatible
(Needle) No.10-1M / No.10-2M / No.10-5M
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HD-10DB/K 40144447 36.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used for bag binding
4
From Japan
On 2018-03-13 21:31:02
It is handy to use and useful for document preparation. Even with No. 10 needle, documents with relatively large number of pages can be bound, and bags for No. 3 needles and stapler that I purchased before do not have much opportunity to use. I am satisfied with being able to use easily anyway.
This review is about item#40144447.
Program creation
5
From Japan
On 2017-08-03 21:30:38
I used a big needle up one level but I am very satisfied with this size as I thought
This review is about item#40144447.
Binding of songbooks
4
From Japan
On 2017-03-30 16:03:25
It is easy to use, but the stopper feels a little relaxed. I think that it is still better if it can be set a little more functional.
This review is about item#40144447.
Financial Statement of Neighborhood Association · 360 copies of the saddle stitching work of two other general meeting materials
5
From Japan
On 2014-08-19 05:26:04
I feel satisfied with using it, there are currently no places to improve.
This review is about item#40144447.
Binding
5
From Japan
On 2014-02-12 08:38:24
It is efficient because it can be done without it.
This review is about item#40144447.

Related Products