Buy more than* S$200* and get FREE SHIPPING

Heavy Duty Stapler

Needle Loading Method
One-touch open expression
Nail Loading Number (pieces)
100
Maximum Stapling Depth (mm)
58
Filing Capacity
70 pieces (maximum)
Dimensions (Height H x Width W x Depth D) (mm)
205x80x275
Color
Light gray
Weight (kg)
1.25
Compatible
(Needle) No.3-1M No.3-3M No.3-10mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HD-3DL 40144456 64.11 SGD
In stock
ADD TO CART

Related Products