Buy more than* S$200* and get FREE SHIPPING

Powerful Punch

3.67 (6)
Caution
Structural, dust may be spilled, so be careful.
Perforation Capacity (Number of Sheets)
PPC paper about 70 (6.4mm)
Dimensions (Width W x Depth D x Height H) (mm)
178x225x118
Depth (mm)
(Perforated) 13
Pitch (mm)
80
Hole Diameter (phi mm)
6
Weight (kg)
1.29
Material
Body cover: R-ABS, body: steel/aluminum die cast, hadle: aluminum die cast
Accessories
Blades x 2, blade receiver x 2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PN-33 40144526 89.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Organizing documents
5
From Japan
On 2017-05-16 09:56:25
Many papers are easy to pierce and easy to use Size adjustment is easy and saved
This review is about item#40144526.
Drilling of documents
2
From Japan
On 2016-12-03 17:15:49
I am satisfied that we can drill holes with light force. However, since a lot of round rubbish with a hole is scattered, I want you to improve it.
Document preparation
4
From Japan
On 2016-10-08 18:13:05
I have you use it for many hole drilling
This review is about item#40144526.
Drilling of documents
5
From Japan
On 2015-09-24 16:02:54
Even if the number of sheets is large, I am impressed to open a hole without putting effort. I'm glad I bought it.
This review is about item#40144526.
In order to bind monthly documents
4
From Japan
On 2014-09-05 09:33:58
Very handy, sharpness is outstanding. It is OK even if it is thick.
This review is about item#40144526.
Catalog arrangement
2
From Japan
On 2013-08-08 16:55:06
It was incomplete that the drilling ability was 70 sheets. Let's buy things that can do 100 or more without getting caught. If it is below that, it is better to drop the rank to 40 discount cheap monotauro at a stretch.
This review is about item#40144526.

Related Products