Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Powerful Punch

Caution
Structural, dust may be spilled, so be careful.
Perforation Capacity (Number of Sheets)
PPC paper About 180 (16mm)
Dimensions (Width W x Depth D x Height H) (mm)
194x355x152
Depth (mm)
(Perforation) 13
Pitch (mm)
80
Hole Diameter (phi mm)
6
Weight (kg)
3
Material
Bodycovergrip:R-ABS,body:aluminumdie-castingsteel,handle:aluminumdie-casting
Accessories
Two tooth rest blade two
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PN-31 40144544 199.99 SGD
In stock
ADD TO CART

Related Products