Buy more than* S$200* and get FREE SHIPPING

Powerful Punch

Perforation Capacity (Number of Sheets)
About 110 (10mm) PPC paper
Dimensions (Width W x Depth D x Height H) (mm)
178x299x146
Depth (mm)
(Perforation) 13
Pitch (mm)
80
Hole Diameter (phi mm)
6
Weight (kg)
2.42
Material
Body cover grip: R-ABS, body: steel, aluminum die-casting, handle: aluminum die-casting
Accessories
Only two two-blade Ha受
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PN-32 40144562 139.99 SGD
In stock
ADD TO CART

Related Products