Buy more than* S$200* and get FREE SHIPPING

Powerful Punch

Caution
* Structural, dust may be spilled, so be careful.
Perforation Capacity (Number of Sheets)
PPC paper about 330 (30mm)
Dimensions (Width W x Depth D x Height H) (mm)
206x448x212
Depth (mm)
(Perforation) 8-1 16
Pitch (mm)
80
Hole Diameter (phi mm)
6
Weight (kg)
5.5
Material
Body cover / grip: R over ABS, body: steel / aluminum die-casting, handle: Steel
Accessories
Blade 2 / blade receiving two
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PN-36 40144587 379.99 SGD
In stock
ADD TO CART

Related Products