Buy more than* S$200* and get FREE SHIPPING

Yamaha Rearview Mirror

4.00 (9)
Compatible Maker
YAMAHA
Type
Oval
Color
Mirror/ black, stay/ black
...see all>
Product Options
ADD TO CART
Third-Party Reference Number (NTB) Screw Diameter (mm phi) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Third-Party Reference Number (NTB) Screw Diameter (mm phi) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MR-114R 8 (reverse screw) Right 1Set(2PC) 1 MORR811 40144641 12.99 SGD
In stock
MR-115L 8 Left 1Set(2PC) 1 MOLL811 40144657 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
Purchased because it was stolen
5
From Japan
On 2018-03-14 19:59:28
This price is super-discount with two. Another thing was stolen at the bicycle parking lot at the condominium (lol) Even if the left is stolen, it is dangerous if it is not right, so it arrived the next day and I am satisfied. Other people are hoping for left and right set, but I am good on the right two.
This review is about item#40144641.
Replacement mirror
2
From Japan
On 2017-10-03 21:00:26
Although I tried to purchase it for trying to replace the jog appio. Because it is a set on the right side, I want you to set it as a left and right set.
This review is about item#40144641.
Replacing rearview mirror
4
From Japan
On 2016-04-04 15:09:06
Can you sell it in pairs on the left and right?
This review is about item#40144641.
Mirror change of old motorcycle
5
From Japan
On 2016-03-20 14:50:01
I purchased the left mirror for Yamaha, the installation part is a positive screw of 8 mm. Since most manufacturers are regular screws on the left mirror, I think that it can be used not only for Yamaha. Although the necking of the mirror part is a little hard, I think that it does not have to be shaken during driving. I think that it is a firm product for the price.
This review is about item#40144657.
Attached to the Yamaha RD 50
4
From Japan
On 2016-03-19 12:17:50
The mirror of 749 yen with 2 pieces is cheap, which is 375 yen per one. Since the mirror is 8 mm of the regular screw, I think that it can be used by various manufacturers if it agrees with the size. Since the installation of the RD 50 is 10 mm, we used an adapter with mirror side positive screw 8 mm body side positive screw 10 mm.
This review is about item#40144657.
For deformation or correction for forced attachment of a positive screw mirror.
3
From Japan
On 2015-03-24 17:24:43
It is not bad. Because it is cheap, I think that it will be useful if you want to finish it cheap anyway. If you value quality, please buy other items of reasonable price. Our guest seems to have used it without any special problem.
This review is about item#40144641.
Repair by falling
5
From Japan
On 2014-04-26 19:20:08
Best if you can sell it in left and right set.
This review is about item#40144657.
For replacement
3
From Japan
On 2014-01-12 13:59:51
Normally you do not need two for the right? Please sell it in units of 1 piece.
This review is about item#40144641.
Maintenance of the scooter.
5
From Japan
On 2012-07-25 17:33:42
It was ¥ 648 yen for 2 pieces. It's cheap anyway. I think that quality is level without problem.
This review is about item#40144641.

Related Products