Buy more than* S$200* and get FREE SHIPPING

PS5R-S Type Switching Power Supply

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Load Changes Rated Output Current (A) Output Voltage Adjustable Range (%) Rated Input Voltage (V) Specification Display Over-Voltage Protection Temperature Fluctuation Terminal Screws Starting Time (min) Input Variation Influence Rated Input Efficiency (%) Power Factor Cycle(Hz) Outside Dimension (Height x Width x Depth) (mm) Weight (g) Opreration Display Output (W) Rated Output Voltage (V) Operating Ambient Temperature (deg C) Storage Temperature (DegreeC) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load Changes Rated Output Current (A) Output Voltage Adjustable Range (%) Rated Input Voltage (V) Specification Display Over-Voltage Protection Temperature Fluctuation Terminal Screws Starting Time (min) Input Variation Influence Rated Input Efficiency (%) Power Factor Cycle(Hz) Outside Dimension (Height x Width x Depth) (mm) Weight (g) Opreration Display Output (W) Rated Output Voltage (V) Operating Ambient Temperature (deg C) Storage Temperature (DegreeC) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.015 1.3 +/-10 AC100 - 240 - Output reduction / no Output shut off min. 120% 0.05% / deg C or less (-10 - +55 deg C) M3.5 200 or less (Input and output ratings) 0.4% or less 80 - 50/60 (I'm excluding protrusions) 90x36x108 About 250 Yes (green LED) 30 24 -10 - +60 (With no freezing) -25 - +75 (With no freezing)   1PC 1 PS5R-SC24 40164363 -
Discontinued
[x]
Less than 1.5% 3.75 +/-10 AC100 to 240 - Output reduction / no Output cutoff at min. 120% - M3.5 200 or less (input and output ratings) - 82 - 50/60 - About440 Yu (green LED) 90 24 (No freezing) -10 to +60 (No freezing) -25 to +75   1PC 1 PS5R-SE24 40164381 -
Discontinued
[x]
Less than 1.5% 2 +/-10 AC100 to 240 - Output reduction / Yu (amber LED) Output cutoff at min. 120% - M3.5 200 or less (input and output ratings) - 69 - 50/60 - About160 Yu (green LED) - 5 (No freezing) -10 to +65 (No freezing) -25 to +75   1PC 1 PS5R-SB05 40164336 -
Discontinued
[x]
- - +/-10 AC100 to 240 SEMI F47 correspondence Output reduction / Yu (amber LED) Output cutoff at min. 120% - M3.5 500 or less (input and output ratings) - 84 (AC100V time) 0.99, (AC230V time) 0.92 50/60 - About1000 Yu (green LED) 240 24 (No freezing) -10 to +60 (No freezing) -25 to +75   1PC 1 PS5R-SG24 40164406 -
Discontinued
[x]
Less than 1.5% 2.5 +/-10 AC100 to 240 - Output reduction / no Output cutoff at min. 120% - M3.5 200 or less (input and output ratings) - 78 - 50/60 - About250 Yu (green LED) 30 - (No freezing) -10 to +60 (No freezing) -25 to +75   1PC 1 PS5R-SC12 40164354 -
Discontinued
[x]
Less than 1.5% 0.65 +/-10 AC100 to 240 - Output reduction / Yu (amber LED) Output cutoff at min. 120% - M3.5 200 or less (input and output ratings) - 79 - 50/60 - About160 Yu (green LED) - 24 (No freezing) -10 to +65 (No freezing) -25 to +75   1PC 1 PS5R-SB24 40164345 -
Discontinued
[x]
Less than 1.5% 2.5 +/-10 AC100 to 240 - Output reduction / no Output cutoff at min. 120% 0.05% / deg C or less (-10 to + 40deg C) M3.5 200 or less (input and output ratings) 0.4% or less 83 - 50/60 (I am excluding protrusions) 90x36x108 About286 Yu (green LED) 60 24 (No freezing) -10 to +60 (No freezing) -25 to +75   1PC 1 PS5R-SD24 40164372 -
Discontinued
[x]
Less than 1.5% 5 +/-10 AC100 to 240 SEMI F47 correspondence Output reduction / Yu (amber LED) Output cutoff at min. 120% - M3.5 650 or less (input and output ratings) - 84 (AC100V time) 0.99, (AC230V time) 0.90 50/60 - About630 Yu (green LED) 120 24 (No freezing) -10 to +60 (No freezing) -25 to +75   1PC 1 PS5R-SF24 40164397 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS5R-SB12 60402194 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For test of relay circuit
5
From Japan
On 2016-06-01 16:23:05
Compact, thin, easy to handle, stability is perfect.
This review is about item#40164345.

Related Products