Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Operating Portion Shape Lifespan Contact Materials Operating Characteristics Protection Structure Opreration System Terminal Shape Electrical Life Number of Poles Type Handle Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Portion Shape Lifespan Contact Materials Operating Characteristics Protection Structure Opreration System Terminal Shape Electrical Life Number of Poles Type Handle Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Toggle type - AgZnO alloy - - <ON>-OFF-<ON> Solder 100 000 or more times Single pole Standard type -   1PC 1 WD1114F 40164686 9.99 SGD
Shipped after 2018-06-25
- - AgZnO alloy ON-OFF IP40 - Solder terminal 85 000 or more times 3 Gokutanto - Standard toggle   1PC 1 WD1411F 85936891 13.99 SGD
Shipped after 2018-06-25
- - - ON-OFF-ON IP40 - - - - - -   1pc 1 WD1722F 85936505 20.99 SGD
Shipped after 2018-06-25
- - - ON-OFF-ON IP40 - - - - - -   1pc 1 WD1302F 85936541 9.99 SGD
Shipped after 2018-06-25
- - - ON-OFF IP40 - - - - - -   1pc 1 WD1001F 85936776 5.99 SGD
Shipped after 2018-06-25
- - - ON-ON IP40 - - - - - -   1pc 1 WD1101F 85936794 6.99 SGD
Shipped after 2018-06-25
- - - ON-OFF IP40 - - - - - -   1pc 1 WD1211F 85936837 9.99 SGD
Shipped after 2018-06-25
- - - ON-OFF IP40 - - - - - -   1pc 1 WD1421F 85936471 14.99 SGD
Shipped after 2018-06-25
- - - ON-OFF IP40 - - - - - -   1pc 1 WD1201F 85936821 9.99 SGD
Shipped after 2018-06-25
- - - -OFF- IP40 - - - - - -   1pc 1 WD1124F 85936864 11.99 SGD
Shipped after 2018-06-25
- - - ON-OFF IP40 - - - - - -   1pc 1 WD1401F 85936882 13.99 SGD
Shipped after 2018-06-25
- - - ON-ON IP40 - - - - - -   1pc 1 WD1111F 85936803 6.99 SGD
Shipped after 2018-06-25
- - - ON-ON IP40 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD1521F 85936925 17.99 SGD
Shipped after 2018-06-29
- - - ON-OFF-ON IP40 - - - - - -   1pc 1 WD1522F 85936961 20.99 SGD
Shipped after 2018-06-25
- - - ON-OFF-ON IP40 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD1512F 85936952 19.99 SGD
Shipped after 2018-07-02
- - - ON-ON IP40 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD1701F 85936602 17.99 SGD
N/A
- - - ON-ON IP40 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD1301F 85936627 10.99 SGD
Shipped after 2018-07-03
- - - ON-ON IP40 - - - - - -   1pc 1 WD1311F 85936636 9.99 SGD
Shipped after 2018-06-25
- - - ON- IP40 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD1113F 85936785 10.99 SGD
Shipped after 2018-07-02
- - - ON-OFF IP40 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD1611F 85936916 16.99 SGD
Shipped after 2018-07-02
- - - ON-OFF IP40 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD1621F 85936812 22.99 SGD
Shipped after 2018-07-02
- - - ON-ON IP40 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD1501F 85936724 14.99 SGD
Shipped after 2018-07-02
- - - ON-ON IP40 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD1511F 85936733 16.99 SGD
Shipped after 2018-06-25
- - - ON-OFF IP40 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD1601F 85936907 19.99 SGD
Shipped after 2018-08-30
- - - ON-OFF-ON IP40 - - - - - -   1pc 1 WD1102F 85936435 6.99 SGD
Shipped after 2018-06-25
- - - ON-ON IP40 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD1721F 85936417 21.99 SGD
Shipped after 2018-07-02
- - - ON-ON IP40 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD1711F 85936611 21.99 SGD
Shipped after 2018-07-02
- - - ON-OFF-ON IP40 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD1702F 85936846 21.99 SGD
Shipped after 2018-08-30
- - - ON-OFF-ON IP40 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD1712F 85936855 24.99 SGD
Shipped after 2018-07-02
- - - ON-OFF-ON IP40 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD1502F 85936943 22.99 SGD
Shipped after 2018-07-02
Toggle type - AgZnO alloy - - ON-OFF Solder 100,000 times or more Single-pole Standard type -   1PC 1 WD1011F 40164652 5.99 SGD
Shipped after 2018-06-25
Toggle type - AgZnO alloy - - ON-OFF With screws 100,000 times or more Single-pole Standard type -   1PC 1 WD1021F 40164661 6.99 SGD
Shipped after 2018-06-25
Toggle type - AgZnO alloy - - ON-OFF-ON Solder 100,000 times or more Single-pole Standard type -   1PC 1 WD1112F 40164677 6.99 SGD
Shipped after 2018-06-25
Toggle type - AgZnO alloy - - ON-ON With screws 100,000 times or more Single-pole Standard type -   1PC 1 WD1121F 40164695 6.99 SGD
Shipped after 2018-06-25
Toggle type - AgZnO alloy - - ON-OFF-ON With screws 100,000 times or more Single-pole Standard type -   1PC 1 WD1122F 40164704 7.99 SGD
Shipped after 2018-06-25
Toggle type - AgZnO alloy - - ON-OFF With screws 85000 times and more 2-Pole Standard type -   1PC 1 WD1221F 40164713 9.99 SGD
Shipped after 2018-06-25
Toggle type - AgZnO alloy - - ON-OFF-ON Solder 85000 times and more 2-Pole Standard type -   1PC 1 WD1312F 40164722 9.99 SGD
Shipped after 2018-06-25
Toggle type - AgZnO alloy - - ON-ON With screws 85000 times and more 2-Pole Standard type -   1PC 1 WD1321F 40164731 11.99 SGD
Shipped after 2018-06-25
Toggle type - AgZnO alloy - - ON-OFF-ON With screws 85000 times and more 2-Pole Standard type -   1PC 1 WD1322F 40164747 11.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 24
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
30 Customer Reviews
The reviews are automatic translation.
Repair of old demagnetizer
5
From Japan
On 2018-06-16 14:10:20
In the home center only we sold the low amp, we bought here We can make reliable because it is made by Panasonic
This review is about item#40164652.
For turning the electrical components on and off.
4
From Japan
On 2018-03-16 05:41:41
I can use it without any problem, but when I installed it upwards, dust entered and there was contact failure of the contact. I'm taking measures with a cap attached.
This review is about item#85936776.
Maintenance of Shiitake mushroom bacillus planting work machine
5
From Japan
On 2018-03-04 02:49:28
Although I searched in a mass merchandiser and parts store with a machine I have used for many years, there was no enemy item but it was immediately found in a monotaro and the repair was completed on the arrival the same day the next day. Thank you.
This review is about item#40164652.
For machine control
5
From Japan
On 2017-12-09 18:38:17
Occasionally due to the manufacturer, occasionally abnormal delivery may take time. Monotaro is always in stock, so short immediate payment so it is appreciated for sudden repair.
This review is about item#85936803.
Because the electric pump switch broke
4
From Japan
On 2017-05-02 19:00:43
This kind of thing is not sold without Akihabara, so it is appreciated in rural areas. If the size is detailed, you can purchase without hesitation, but it is confusing at the time of purchase that you do not know the model number, product name
This review is about item#40164652.
Machine maintenance
5
From Japan
On 2017-02-17 23:25:12
I am substituting for work light of heavy equipment. Good on / off moderation. It is cheaper than the push type alternate.
This review is about item#40164661.
For domestic distribution boards
5
From Japan
On 2016-10-12 17:37:48
We aimed at standby power 0 and constructed it all over. Feel at switching, tickle a man's heart. I would like to do this for all switches. . . Because money is hanging, the bride is strongly opposed · (1)
This review is about item#40164652.
Used for replacing sw
5
From Japan
On 2016-09-30 17:46:28
Use it in combination with a waterproof cap. I would like to continue using it
This review is about item#40164652.
Large capacity switch
5
From Japan
On 2016-08-30 03:17:43
Workability is good because it is screwed. Insulation uses insulating tube, many kinds can be chosen for monotail and switch you want is roughly 85% or more, so you can thoroughly examine it for choosing.
This review is about item#40164695.
It is used for ON / OFF between solar panel and storage battery.
5
From Japan
On 2016-08-19 00:36:10
We adopted it as SW that can be used for ON / OFF of DC 10 A 30 V level.
This review is about item#85936776.

Related Products