Buy more than* S$200* and get FREE SHIPPING

Vl Mini Limit Switch

5.00 (2)
Tolerance (mm)
+/-0.4
Voltage Load (V)
AC125/AC250/DC125
...see all
Product Options
ADD TO CART
Contact Materials Ambient Humidity Terminal Type Force for Operating (OF) (N) Operating Ambient Temperature (deg C) Maximum Opreration Frequency Contact Arrangement Actuator Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Materials Ambient Humidity Terminal Type Force for Operating (OF) (N) Operating Ambient Temperature (deg C) Maximum Opreration Frequency Contact Arrangement Actuator Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Au-clad Ag alloy contacts (cadmium-free) 95% RH or less (at20 degC ) General type 7.84-1.99 -20-60 120 times / min 2 circuit twin cross type (lalb) Variable rod 1PC 1 AZ8107 85929995 42.11 SGD
In stock
- - - 0.88 -20-60 - - - 1pc 1 AZ8166 85929934 37.92 SGD
In stock
- - - 8.83 -20-60 - - - 1pc 1 AZ8111 85929977 35.16 SGD
In stock
- - - 0.88 -20-60 - - - 1pc 1 AZ8169 85929943 37.92 SGD
In stock
Au clad Ag alloy contacts (cadmium free) Below 95% RH(at20deg C) - - -20 - +60 120 Times / min 2 circuit bi-sectional type Roller arm 1PC 1 AZ8104 40164512 39.21 SGD
In stock
Au clad Ag alloy contacts (cadmium free) Below 95% RH(at20deg C) - - -20 - +60 120 Times / min 2 circuit bi-sectional type Adjustable roller arms 1PC 1 AZ8108 40164521 42.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Plant machinery repair
5
From Japan
On 2016-07-07 12:20:15
We are very pleased can be bought at cheap.
This review is about item#40164521.
Stop of a drum roller SW
5
From Japan
On 2016-04-02 08:27:31
It can be replaced without any problems. Price It was the price to go sufficiently convincing, the arrival of the goods was also quick. Next time we also want to use.
This review is about item#85929995.

Related Products