Buy more than* S$200* and get FREE SHIPPING

High-Capacity Lithium Battery

5.00 (1)
Rated Input
(Body) 5V 0.5 to 1.0A (AC unit) AC100V to 240V
USB Cable Length (cm)
70
Batteries
Lithium polymer (5000mAh)
Body Weight (g)
(Main body with the exception of cable, etc.) 148
Output
"USB (iPad): DC 5.0V 1.5A USB (PHONE): DC 5.0V 0.6A (AC unit) DC5V 0.65A "
Outside Dimension (mm)
About 71x110x18.4 (built-in lithium battery charger body part)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LD2-5000B 40146872 -
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Charging at destination, charging in emergency
5
From Japan
On 2013-06-20 13:39:47
Slim and good to keep in the car.
This review is about item#40146872.