Buy more than* S$200* and get FREE SHIPPING

Sheet Metal Hammer

5.00 (1)
Head Shape
Flat
Overall Length (mm)
330
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 172 22 29 0.36 1PC 1 152 40147387 84.01 SGD
In stock
17 168 19 25 0.3 1PC 1 151 40147371 76.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
sheet metal
5
From Japan
On 2015-10-29 12:29:02
Good things are good. Recently I've been using only things, but I have to choose tools.
This review is about item#40147371.

Related Products