Buy more than* S$200* and get FREE SHIPPING

Sheet Metal Hammer

5.00 (1)
Head Shape
Flat
Overall Length (mm)
330
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Weight (kg) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Weight (kg) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 0.25 19 104 19 1PC 1 176 40147441 55.99 SGD
In stock
32 0.36 23 120 23 1PC 1 177 40147457 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automobile sheet metal
5
From Japan
On 2013-01-31 14:48:11
It is better to win.
This review is about item#40147441.

Related Products