Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Sheet Metal Hammer

Head Shape
Grid
Dimensions C (mm)
11
Dimensions B (mm)
113
Dimensions D (mm)
23
Dimensions A (mm)
30
Weight (kg)
0.28
Overall Length (mm)
330
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 185 40147493 78.99 SGD
Shipped after 2018-07-13
ADD TO CART

Related Products