Buy more than* S$200* and get FREE SHIPPING

Sheet Metal Tin Hammer

Head Shape
Flat
Dimensions C (mm)
19
Dimensions B (mm)
102
Dimensions D (mm)
18
Dimensions A (mm)
17
Weight (kg)
0.26
Overall Length (mm)
330
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 192 40147502 49.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products