Buy more than* S$200* and get FREE SHIPPING

Universal Socket 2

4.00 (5)
Cord Length (m)
0.9
Voltage (V)
DC12
Color
Black
Dimension (mm)
47x61x32
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F213 40147694 7.64 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
As for charging the mobile phone.
4
From Japan
On 2017-07-16 17:12:19
When purchasing a mobile phone, I bought one that charges by connecting with a portable USB cable from the car's accessory socket, so I wanted another socket when using it and purchased it. But I think that using this is limited only when there is a power outage or disaster, so I do not want it to be very active.
This review is about item#40147694.
Branch of sugar lighter
5
From Japan
On 2017-05-24 19:22:00
The function to branch the cheap power supply was no problem, and it was able to fix with the attached double-sided tape.
This review is about item#40147694.
Installing the drive recorder
5
From Japan
On 2016-05-23 15:13:40
Recently used to wear a popular drive recorder. I am very satisfied because it is solid for the price.
This review is about item#40147694.
When getting in a car
5
From Japan
On 2014-10-16 18:56:16
Simple, user-friendly, satisfied
This review is about item#40147694.
For car power supply removal
1
From Japan
On 2014-07-10 13:27:27
When inserting the power plug of the car navigation system, the depth is insufficient and falls off with a little vibration. Is it about 5 mm more? If it is deep it stops exactly. It stops exactly to the 4 bought before.
This review is about item#40147694.

Related Products