Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Universal Socket 3

4.22 (9)
Cord Length (m)
0.9
Voltage (V)
DC12
Color
Black
Dimension (mm)
47x89x32
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F214 40147703 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
I installed it in a car.
4
From Japan
On 2018-05-05 19:40:01
Installation was double-sided tape, but it was dropping off on a hot day. Because the inside of the company will be hot, I think whether fixing is a screw type.
This review is about item#40147703.
In-car accessory expansion
5
From Japan
On 2018-05-03 20:34:17
Dorareko and radar etc. When installing variously, three mouths are necessary and purchase. It is convenient to use without problems.
This review is about item#40147703.
During machine maintenance
3
From Japan
On 2018-04-18 19:41:56
This product is light and very easy to use, but the condition of double-sided tape I feel bad.
This review is about item#40147703.
Used for spare power supply.
3
From Japan
On 2018-03-25 18:20:06
Considering the price, I think that it is like this. It is neither possible nor impossible.
This review is about item#40147703.
Car plus cigar lighter power plus
5
From Japan
On 2016-12-11 15:38:58
Although I have not used it yet, making is solid and compact is beautiful
This review is about item#40147703.
By car
4
From Japan
On 2016-06-16 13:30:43
I was able to use it without problems I was saved because I wanted a short product of cable
This review is about item#40147703.
Car electrical equipment
5
From Japan
On 2015-12-09 23:30:44
I could use it without problems even by foreign car.
This review is about item#40147703.
Bifurcation of car accessories
5
From Japan
On 2014-09-11 18:09:30
The length of the code is also exactly good, simple design is easy to use. Although it is not durable, it is best if it can be used for a long time ... It is simple is best that does not get tired!
This review is about item#40147703.
As a power source for air purifiers, audio, portable chargers.
4
From Japan
On 2013-09-24 16:55:53
The wiring cord looks somewhat thin. Of course, I think that manufacturers have chosen a code that conforms to 10 A, but it is just an impression. There is a sense of security if the wiring is thick.
This review is about item#40147703.

Related Products